Landscape Lighting
Availability
Brand
Length
Type
Height
Price
Related Products
Bullet housing made of 380 aluminum alloy die cast; cast aluminum angle-cut uplight shield with convex lens and high temperature silicone gasket. Unique DuraLune™ Electro-Coating applied to bullet and uplight shield with superior Hartford Green Texture powder coat finish both inside and outside for maximum corrosion protection!
Bullet housing made of 380 aluminum alloy die cast; cast aluminum angle-cut uplight shield with convex lens and high temperature silicone gasket. Unique DuraLune™ Electro-Coating applied to bullet and uplight shield with superior Bronze Texture powder coat finish both inside and outside for maximum corrosion protection!
Bullet housing made of 380 aluminum alloy die cast; cast aluminum angle-cut uplight shield with convex lens and high temperature silicone gasket. 12V GU24 Twist Lock Socket provides secured connection and superb vibration tolerances. Unique DuraLune™ Electro-Coating applied to bullet and uplight shield with superior Bronze Texture powder coat finish both inside and outside for maximum corrosion protection! Includes LED Lamp: 12 Low heat-emitting LEDs with no UV light radiation; Paired with excellent heat sinks; Provides 50,000 hour expected lamp life and 3 year warranty; Solid state ...
Satco 60/4965 Boxwood-1 Light Outdoor Wall, Clear Beveled, Rustic Bronze, 9.875"W X 19"H The Boxwood collection's open design and clear beveled glass gives the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.
Satco 60/4969 Boxwood-3 Light Outdoor Wall, Clear Beveled, Textured Black, 13"W X 26.25"H The Boxwood collection's open design and clear beveled glass gives the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.