Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Malibu 8301-9904-04 4PC 20 W Flood Kit
See all 8 items in product family

Malibu 8301-9904-04 4PC 20 W Flood Kit

Item #: WBB542930

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $84.95

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Malibu Low-Voltage Outdoor Floodlights can be installed quickly and safely. Rugged cast metal construction and waterproof seal allows for reliable durability in any type of weather. Malibu Outdoor floodlights are powerful enough to illuminate your trees, walkways, or ground cover for increased safety. CSA listed.

Product Specifications

    • BRANDMalibu
    • HEIGHT INCHES8.88
    • BULBHalogen bi-pin
    • LENGTH INCHES11.69
    • CONSTRUCTIONCast Metal
    • COLOR FINISHBlack
    • WIDTH INCHES9.75
    • WEIGHT LBS13
    • CSA CERTIFIEDCSA
    • WATTAGE20W
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.