Landscape Lighting
Availability
Brand
Shape
Voltage
Dimmable
Beam Spread
Type
Diameter
Bullet Material
Length
Depth
Width
Height
Mounting Location
Price
Amax Lighting LED-SPH/BZ LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Bronze
Bullet Color Family
Bronze
Color Temperature
3000 K
Hubbell MBUL-1L3K-1 Mini LED Bullet, 13.2 W, 1100L, 3000K, Glass Lens, Bronze, NEMA 3R, IP65, DLC
Bullet Color Family
Bronze
Color Temperature
3000 K
Beam Spread
6x6 Wide °
Bullet Material
Cast Aluminum
Moon Visions 22W 3.5K 120VBR40-D-BZT 22W 120V Warm White LED Downlight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
3500 K
Power Consumption
22 Watts W
Beam Spread
Flood (FL) = 40° °
Moon Visions 7W 3.5K FL 12VBR30-D-BZT 7W 12V Warm White Flood LED Downlight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
3500 K
Power Consumption
7 Watts W
Beam Spread
Flood (FL) = 40° °
Moon Visions 5W 3.5K SP 120VBR20-D-BZT 5W 120V Warm White Spot LED Downlight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
3500 K
Power Consumption
5 Watts W
Beam Spread
Spot (SP) = 15° °
Amax Lighting LED-SPV/WHT LED Step Lights Vertical, 2.7W, 3000 CCT, 160 Lumens, 82 CRI, White
Bullet Color Family
White
Color Temperature
3000 K
Moon Visions 5W 3.5K FL 120VBR20-D-BZT 5W 120V Warm White Flood LED Downlight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
3500 K
Power Consumption
5 Watts W
Equivalency
150W Halogen/Mercury Vapor Equivalent
Moon Visions 14W 3.5K SP 12VBR30-D-HGT 14W 12V Warm White Spot LED Downlight-Hartford Green Texture
Bullet Color Family
Hartford Green
Color Temperature
3500 K
Power Consumption
14 Watts W
Beam Spread
Spot (SP) = 15° °
Moon Visions 14W 3.5K FL 120VBR30-D-HGT 120V Warm White Flood LED Downlight-Hartford Green Texture
Bullet Color Family
Hartford Green
Color Temperature
3500 K
Power Consumption
14 Watts W
Beam Spread
Flood (FL) = 40° °
Bullet Color Family
Hartford Green
Bullet Material
Cast Aluminum
Bullet Color Family
Bronze
Bullet Material
Cast Aluminum
Moon Visions 22W 5K FL 12VBR40-D-HGT 22W 12V Cool White Flood LED Downlight-Hartford Green Texture
Bullet Color Family
Hartford Green
Color Temperature
5000 K
Power Consumption
22 Watts W
Beam Spread
Flood (FL) = 40° °
Moon Visions 7W 5K FL 12VBR30-U-BZT 7W 12V Cool White Flood LED Uplight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
5000 K
Power Consumption
7 Watts W
Beam Spread
Flood (FL) = 40° °
Moon Visions 14W 5K FL 12VBR30-D-HGT 14W 12V Cool White Flood LED Downlight-Hartford Green Texture
Bullet Color Family
Hartford Green
Color Temperature
5000 K
Power Consumption
14 Watts W
Beam Spread
Flood (FL) = 40° °
Moon Visions 14W 5K NFL 12VBR30-U-HGT 14W 12V Cool White Narrow Flood LED Uplight-Hartford Gr
Bullet Color Family
Hartford Green
Color Temperature
5000 K
Power Consumption
14 Watts W
Beam Spread
Narrow Flood (NFL) = 25° °
Moon Visions 22W 5K FL 12VBR40-D-BZT 22W 12V Cool White Flood LED Downlight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
5000 K
Power Consumption
22 Watts W
Beam Spread
Flood (FL) = 40° °
Moon Visions 5W 5K NFL 12VBR20-U-HGT 12V Cool White Narrow Flood LED Uplight-Hartford Green Texture
Bullet Color Family
Hartford Green
Color Temperature
5000 K
Power Consumption
5 Watts W
Beam Spread
Narrow Flood (NFL) = 25° °
Moon Visions 22W 5K FL 120VBR40-U-BZT 22W 120V Cool White Flood LED Uplight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
5000 K
Power Consumption
22 Watts W
Beam Spread
Flood (FL) = 40° °
Moon Visions 14W 5K FL 12VBR30-U-BZT 14W 12V Cool White Flood LED Uplight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
5000 K
Power Consumption
14 Watts W
Beam Spread
Flood (FL) = 40° °
Moon Visions 7W 3.5K FL 120VBR30-U-HGT 7W 120V Warm White Flood LED Uplight-Hartford Green Texture
Bullet Color Family
Hartford Green
Color Temperature
3500 K
Power Consumption
7 Watts W
Beam Spread
Flood (FL) = 40° °
Amax Lighting LED-SPH/BN LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Nickel
Bullet Color Family
Nickel
Color Temperature
3000 K
Bullet Color Family
Bronze
Bullet Material
Cast Aluminum
Moon Visions 14W 3.5K SP 120VBR30-D-HGT 14W 120VWarmWhite Spot LED Downlight-Hartford Green Texture
Bullet Color Family
Hartford Green
Color Temperature
3500 K
Power Consumption
14 Watts W
Beam Spread
Spot (SP) = 15° °
Moon Visions 22W 3.5K 12VBR40-D-BZT 22W 12V Warm White LED Downlight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
3500 K
Power Consumption
22 Watts W
Beam Spread
Flood (FL) = 40° °
Amax Lighting LED-SPH/WHT LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, White
Bullet Color Family
White
Color Temperature
3000 K
Moon Visions 22W 5K FL 120VBR40-D-BZT 22W 120V Cool White Flood LED Downlight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
5000 K
Power Consumption
22 Watts W
Beam Spread
Flood (FL) = 40° °
Bullet Color Family
Bronze
Bullet Material
Cast Aluminum
Moon Visions 22W 3.5K 120VBR40-D-HGT 22W 120V Warm White LED Downlight-Hartford Green Texture
Bullet Color Family
Hartford Green
Color Temperature
3500 K
Power Consumption
22 Watts W
Beam Spread
Flood (FL) = 40° °
Moon Visions 22W 5K NFL 120VBR40-D-BZT 22W 120V Cool White Narrow Flood LED Downlight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
5000 K
Power Consumption
22 Watts W
Beam Spread
Narrow Flood (NFL) = 25° °