Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moon Visions 7W 5K FL 12VBR30-U-HGT 7W 12V Cool White Flood LED Uplight-Hartford Green Texture
See all 76 items in product family

Moon Visions 7W 5K FL 12VBR30-U-HGT 7W 12V Cool White Flood LED Uplight-Hartford Green Texture

Item #: WBB592896

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $152.95
Product Information
Customer Review
Product Q&A
Accessories
7W 12V Cool White Flood LED Uplight-Hartford Green Texture

7W 12V Cool White Flood LED Uplight-Hartford Green Texture

Product Specifications

    • BEAM SPREADFlood (FL) = 40°
    • BRANDMoon Visions
    • SHIELD3.5" Angled Up Shield
    • KELVIN COLOR TEMPERATURE5000K Cool White
    • EQUIVALENCY50W Halogen/Mercury Vapor Equivalent
    • SPECIFICATIONS6 Super Bright LEDs operating at 1.22 Watts for total of 7 Watts, Direct Lamp Re
    • POWER CONSUMPTION7 Watts
    • MANUFACTURERS PART NUMBER7W 5K FL 12VBR30-U-HGT
    • BULLET CONSTRUCTIONCast Aluminum
    • ELECTROCOATINGExclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr
    • KNUCKLEForward placement for better balance. Adjustable in 7.5° increments for pre
    • BULLET COLORHartford Green
    • DIMMABLENo
    • OPTIONSOptional Spread and Green lenses available, Green Lens color corrects color temp
    • POWDERCOATSuper polyester Duracoat powder coat finish, both inside and out for maximum pro
    • SOCKETUnique 12V GU24 Twist-Lock Base
    • ELECTRICAL SPECIFICATIONS12V GU24 Twist Lock Base, No separate driver needed, Low voltage (12V) system re
    • WARRANTY3 years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:23