Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moon Visions 7W 3.5K FL 12VBR30-D-HGT 7W 12V Warm White Flood LED Downlight-Hartford Green Texture
See all 64 items in product family

Moon Visions 7W 3.5K FL 12VBR30-D-HGT 7W 12V Warm White Flood LED Downlight-Hartford Green Texture

Item #: WBB592731

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 152.95
Product Information
Customer Review
Product Q&A
Accessories
7W 12V Warm White Flood LED Downlight-Hartford Green Texture

7W 12V Warm White Flood LED Downlight-Hartford Green Texture

Product Specifications

    • BEAM SPREADFlood (FL) = 40°
    • BRANDMoon Visions
    • KNUCKLEForward placement for better balance. Adjustable in 7.5° increments for pre
    • SHIELD8" Angled Down Shield for minimal glare
    • POWDERCOATSuper polyester Duracoat powder coat finish, both inside and out for maximum pro
    • SPECIFICATIONS6 Super Bright LEDs operating at 1.22 Watts for total of 7 Watts, Direct Lamp Re
    • DIMMABLENo
    • POWER CONSUMPTION7 Watts
    • EQUIVALENCY50W Halogen/Mercury Vapor Equivalent
    • KELVIN COLOR TEMPERATURE3500K Warm White
    • ELECTRICAL SPECIFICATIONS12V GU24 Twist Lock Base, No separate driver needed, Low voltage (12V) system re
    • BULLET COLORHartford Green
    • BULLET CONSTRUCTIONCast Aluminum
    • MANUFACTURERS PART NUMBER7W 3.5K FL 12VBR30-D-HGT
    • OPTIONSOptional Spread and Green lenses available, Green Lens color corrects color temp
    • WARRANTY3 years
    • SOCKETUnique 12V GU24 Twist-Lock Base
    • ELECTROCOATINGExclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!