Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Outdoor


(946 Items)
Sub Category
Landscape Lighting (548)
Remove
Moon Visions 7W 3.5K FL 12VBR30-U-HGT 7W 12V Warm White Flood LED Uplight-Hartford Green Texture
Remove

      Items
Moon Visions 7W 3.5K FL 12VBR30-U-HGT 7W 12V Warm White Flood LED Uplight-Hartford Green Texture Moon Visions 7W 3.5K FL 12VBR30-U-HGT 7W 12V Warm White Flood LED Uplight-Hartford Green Texture


Moon Visions 7W 3.5K FL 12VBR30-U-HGT 7W 12V Warm White Flood LED Uplight-Hartford Green Texture
Moon Visions 7W 3.5K FL 12VBR30-U-HGT 7W 12V Warm White Flood LED Uplight-Hartford Green Texture
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB592892
Price: $158.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

7W 12V Warm White Flood LED Uplight-Hartford Green Texture

7W 12V Warm White Flood LED Uplight-Hartford Green Texture

Product Specifications
BEAM SPREAD Flood (FL) = 40°
BRAND Moon Visions
MANUFACTURERS PART NUMBER 7W 3.5K FL 12VBR30-U-HGT
POWER CONSUMPTION 7 Watts
ELECTRICAL SPECIFICATIONS 12V GU24 Twist Lock Base, No separate driver needed, Low voltage (12V) system re
BULLET COLOR Hartford Green
BULLET CONSTRUCTION Cast Aluminum
OPTIONS Optional Spread and Green lenses available, Green Lens color corrects color temp
WARRANTY 3 years
SOCKET Unique 12V GU24 Twist-Lock Base
ELECTROCOATING Exclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr
KNUCKLE Forward placement for better balance. Adjustable in 7.5° increments for pre
SHIELD 3.5" Angled Up Shield
POWDERCOAT Super polyester Duracoat powder coat finish, both inside and out for maximum pro
SPECIFICATIONS 6 Super Bright LEDs operating at 1.22 Watts for total of 7 Watts, Direct Lamp Re
DIMMABLE No
EQUIVALENCY 50W Halogen/Mercury Vapor Equivalent
KELVIN COLOR TEMPERATURE 3500K Warm White


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Malibu 8401-9303-01 LED Bollard Light

Malibu 8401-9303-01 LED Bollard Light

From $26.26
More Info
Add to Cart
Malibu 8301-9200-01 11 Watt Tier Light-Black Finish

Malibu 8301-9200-01 11 Watt Tier Light-Black Finish

From $15.53
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)