Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ELK 42036/1 Barrington Gate 1-Light Outdoor Sconce, Hazelnut Bronze, 5"W x 7"D x 10"H
See all 93 items in product family

ELK 42036/1 Barrington Gate 1-Light Outdoor Sconce, Hazelnut Bronze, 5"W x 7"D x 10"H

Item #: WBB626722

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $150.95

Frequently Purchased Together

Product Information
Product Q&A
ELK 42036/1 Barrington Gate 1-Light Outdoor Sconce, Hazelnut Bronze, 5"W x 7"D x 10"H

The Design Of This Series Draws Its Inspiration From Historic English Manor Houses Throughout The Southern Region. The Traditional Design Of The Cast Aluminum Framework Is Accentuated With A Hazelnut Bronze Finish And Designer Water Glass.

Product Specifications

    • BRANDELK Lighting, Inc.
    • LAMP NUMBER1
    • TYPEOutdoor Sconce
    • GLASS FINISHWater
    • COLLECTIONBarrington Gate
    • LAMP TYPE60W Medium
    • DEPTH INCHES7
    • WIDTH INCHES5
    • COLOR FINISHHazelnut Bronze
    • HEIGHT INCHES10
    • WEIGHT LBS3

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.