Landscape Lighting
Availability
Brand
Length
Type
Height
Price
Related Products
Bullet housing made of 380 aluminum alloy die cast; cast aluminum angle-cut uplight shield with convex lens and high temperature silicone gasket. 12V GU24 Twist Lock Socket provides secured connection and superb vibration tolerances. Unique DuraLune™ Electro-Coating applied to bullet and uplight shield with superior Bronze Texture powder coat finish both inside and outside for maximum corrosion protection! Includes LED Lamp: 12 Low heat-emitting LEDs with no UV light radiation; Paired with excellent heat sinks; Provides 50,000 hour expected lamp life and 3 year warranty; Solid state ...
Sunlite® LED 7-Inch LED Outdoor Downlight Wall Sconce provides a unique experience for your outdoor lighting. These wall sconces have a long lifespan of 50,000 hours and are energy-efficient, using only 11W and gives a bright light of 3000K Warm White color instead of traditional lighting options that require 60W to provide the same coverage. The light output can be changed to change the ambiance from brilliant ambient lighting to warm and cozy accent lighting, when connected to a compatible LED dimmer. ETL Listed for wet location installation. Ideal for Porches, Garage, Entryway and ...
22W 120V Warm White LED Downlight-Hartford Green Texture Bullet housing made of 380 aluminum alloy die cast; fabricated steel, 10" angle-cut downlight shield for minimal glare. Tree mount included with stainless hardware to attach to trees. Unique DuraLune™ Electro-Coating applied to bullets with superior Hartford Green Texture powder coat finish both inside and outside for maximum corrosion protection! Includes LED Lamp: 18 Low heat-emitting LEDs with no UV light radiation; Paired with excellent heat sinks; Provides 50,000 hour expected lamp life and 3 year warranty; Solid state ...
Satco 76/640 Cap Stake Post, Dark Bronze, 2"W X 18"H A new twist on an old favorite. Castillo finds its softer side in Sonoma Bronze with Champagne Linen Washed glass Shades. This collection is also offered in Textured Black with Alabaster glass which evokes a reminder of the early days of hand forged European fixtures.
Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4" Tall 6-1/2" Wide, 12W, Black Finish, Warm White
With built in LED lights this Sunlite wall sconce is designed to provide years of maintenance- free use in residential or commercial locations. The elegant metal body with matte black finish holds a unique raindrop glass panel. The hidden LEDs refract through the drops in the panel creating a brilliant and peaceful glow. Designed for indoor or outdoor installation. This stylish and practical fixture is ideal for illuminating foyers, entrance ways, common areas, and balconies. The ADA Compliant design allows for installation in commercial and public spaces requiring handicapped ...