Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

ELK Lighting 45031/1 Searsport Outdoor Hanging, Regal Bronze Finish, 8"W x 10"H

Item #: WBB975375

Sold By: globalindustrial.com

Out of stock, expected on or around05/20/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.00 Save: up to 33%
Price: $90.95
OUT OF STOCK.

Sorry, this item is not available for sale until further notice.

Add to list
Product Information
Product Q&A
ELK Lighting 45031/1 Searsport Outdoor Hanging, Regal Bronze Finish, 8"W x 10"H

The Simple, Yet Functional Design Of The Searsport Collection Features Cast Aluminum Construction Finished In Regal Bronze And A Water Glass Diffuser.

Product Specifications

  • BRANDELK Lighting, Inc.
  • LAMP NUMBER1
  • MANUFACTURERS PART NUMBER45031/1
  • TYPEOutdoor Hanging
  • COLLECTIONSearsport
  • LAMP TYPE100W Med.
  • WIDTH INCHES8
  • GLASS FINISHWater Glass
  • HEIGHT INCHES10
  • COLOR FINISHRegal Bronze
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.