Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ELK 64010-1 San Fernando 1-Light Led Outdoor Sconce, Hazelnut Bronze, 7.75
See all 94 items in product family

ELK 64010-1 San Fernando 1-Light Led Outdoor Sconce, Hazelnut Bronze, 7.75"W x 7"D x 9.5"H

Item #: WBB626179

Sold By: globalindustrial.com

Out of stock, expected on or around 01/16/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $198.95
Product Information
Product Q&A
ELK 64010-1 San Fernando 1-Light Title 24 Compliant Led Outdoor Sconce, Hazelnut Bronze, 7.75"W x 7"D x 9.5"H

Using the latest in Title 24 Compliant LED technology, the San Fernando collection has Arts and Crafts styling and warmly greets visitors with its refined lines and Hazelnut Bronze finish. The cast aluminum frame consists of a double arching top and a rectangular cage with panels of richly frosted white glass.

Product Specifications

  • BRANDELK Lighting, Inc.
  • LAMP NUMBER1
  • TYPEOutdoor Sconce
  • WIDTH INCHES8
  • COLOR FINISHHazelnut Bronze
  • HEIGHT INCHES10
  • WEIGHT LBS3
  • GLASS FINISHFrosted
  • DEPTH INCHES7
  • LAMP TYPE10W LED
  • COLLECTIONSan Fernando

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.