Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia Lighting OLWX2 LED 150W 40K DDB M2, LED Wall Pack, 150W, 13501 Lumens, 4000K, Bronze

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Lithonia Lighting OLWX2 LED 150W 40K DDB M2, LED Wall Pack, 150W, 13501 Lumens, 4000K, Bronze

Item #: WBB2052163

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 630.00
Product Information
Customer Review
Product Q&A
Lithonia Lighting OLWX2 LED 150W 40K DDB M2, LED Wall Pack, 150W, 13501 Lumens, 4000K, Bronze

As versatile as it is efficient, the OLWX2 is designed to replace up to 400W metal halide while saving over 81% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire which is a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight - the OLWX2 has you covered.

The versatile design of the OLWX2 LED combines a sleek, low-profile wall pack and high-output LEDs to provide an energy efficient, low maintenance LED wall pack suitable for replacing up to 400W metal halide luminaires. Available floodlight mounting accessories convert the OLWX2 LED into a highly efficient floodlight.

OLWX2 LED is ideal for outdoor applications such as building perimeters, loading areas, driveways and sign and building floodlighting.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LUMENS13501
    • PACKAGE QUANTITY1
    • TYPEWall Pack
    • VOLTS120/277/347
    • WATTS146
    • WATTAGE150
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES8-13/16
    • COLOR RENDERING INDEX70
    • COLOR TEMPERATURE4000
    • COLOR FINISHGloss with Bronze
    • LENGTH INCHES17-3/8
    • DESCRIPTIONLED - Static, Wall Pack
    • MANUFACTURERS PART NUMBEROLWX2 LED 150W 40K DDB M2
    • AVERAGE LIFE HOURS100000
    • WARRANTY5 Years
    • WEIGHT LBS15-3/8
    • CONSTRUCTIONAluminum
    • WIDTH INCHES15-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!