Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Masking Film


(39 Items)
Carpet Protection Film 48"W x 500"L
Remove

      Items
Carpet Protection Film 48"W x 500"L Carpet Protection Film 48"W x 500"L


Carpet Protection Film 48"W x 500"L
Carpet Protection Film 48"W x 500"L
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB261293
Price: $211.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Carpet Protection Film 48"W x 500"L Dispenser for 36", 48" & 60" Wide Carpet Protection Film        
 
select
   

Carpet Protection Film 48"W x 500"L

Dispenser for 36", 48" & 60" Wide Carpet Protection Film

   
Total for 2 items is $364.95

Product Information
Product Q&A
Write A Review

Carpet Protection Film
Protect carpets during commercial and residential construction, remodeling or moving from dirt, paint, grease, moisture and more. Highly durable polyethylene film is 2.5 mil. thick and lasts for days on all grades of carpet, flexibly enduring traffic without punctures or tears. Adhesive backing keeps film in place and allows easy application and removal without residue. 48"W x 500'L.

Product Specifications
LENGTH FEET 500
WIDTH INCHES 48
BRAND Pro Tect
COVERAGE (SQ. FT) 2000
MANUFACTURERS PART NUMBER PC48-500
THICKNESS 2.5 Mil
CONSTRUCTION Polyethylene


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Protective Window Film 24"W x 500'L, 4 Mil

Protective Window Film 24"W x 500'L, 4 Mil

From $108.95
select
Qty: Add to Cart
Purell® Touch Free Hand Sanitizer Dispenser

Purell® Touch Free Hand Sanitizer Dispenser

From $14.25
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Kneeling Mat

Kneeling Mat

From $9.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)