Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Floor Stands (32)
Remove
Glass Shelf for Buhl SFP-55 Rolling Flat Panel TV Stand
Remove

      Items
Glass Shelf for Buhl SFP-55 Rolling Flat Panel TV Stand Glass Shelf for Buhl SFP-55 Rolling Flat Panel TV Stand


Glass Shelf for Buhl SFP-55 Rolling Flat Panel TV Stand
Glass Shelf for Buhl SFP-55 Rolling Flat Panel TV Stand
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB548698
Price: $49.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Glass Shelf for Buhl SFP-55 Rolling Flat Panel TV Stand

Product Specifications
COLOR FINISH Clear
MANUFACTURES PART NUMBER CSP-56
DESCRIPTION Optional Glass Shelf
CONSTRUCTION Glass
BRAND Buhl Industries
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Buhl Industries Rolling Flat Panel TV Stand - Holds 37" to 55" Panel

Buhl Industries Rolling Flat Panel TV Stand - Holds 37" to 55" Panel

From $714.00
select
Qty: Add to Cart
Camera Stand for Buhl SFP-55 Rolling Flat Panel TV Stand

Camera Stand for Buhl SFP-55 Rolling Flat Panel TV Stand

From $49.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)