Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete Anchors, 4 Pack 10 mm
See all 44 items in product family

Concrete Anchors, 4 Pack 10 mm

Item #: WBB362282

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.00 Save up to 30%
Price: $ 4.21
Product Information
Customer Review
Product Q&A
Accessories
Peerless Concrete Anchors, 4 Pack 10 mm

Peerless Industries ACC244 Concrete Anchors (4 Pack) are used for fastening mounts to concrete walls or block. The anchors are used in conjunction with separately purchased, matching #5/16 x 3" (76 mm) wood screw.

Product Specifications

    • DESCRIPTIONConcrete Anchors, 10 mm
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • PACKAGE QUANTITY4
    • STYLEProjector
    • WEIGHT CAPACITY475 lbs
    • MANUFACTURERS PART NUMBERACC244
    • TYPEAccessory
    • ACCESSORY TYPEAnchor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!