Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lightweight Adjustable Suspended Ceiling Kit
See all 43 items in product family

Lightweight Adjustable Suspended Ceiling Kit

Item #: WBB362440

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $121.00 Save up to 30%
Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Lightweight Adjustable Suspended Ceiling Kit

The Peerless Lightweight Adjustable Suspended Ceiling Kit, Model CMJ500 allows a projector to be mounted above a 2 x 2' or 2 x 4' false ceiling tile. It offers unlimited adjustability and projector mount placement anywhere within a standard ceiling grid. It can be used with or without an extension column and offers two electrical knockouts. It is specifically designed for projectors and offers a low-profile, secure solution to complement sleek, lightweight projectors.
  • Includes tie wire supposets, flush mount tube and offers two knockout panels for outlet boxes
  • Allows 13.9" uninterrupted adjustment
  • Unlimited projector placement above a 2 x 2' or 2 x 4' standard ceiling tile
  • Escutcheon ring included for a clean finishEscutcheon ring included for a clean finish
  • Pre-assembled, easy to install design reduces installation time
  • Compact, lightweight, theft resistant design
  • UL listed

Product Specifications

    • COLOR FINISHWhite
    • DESCRIPTIONCeiling Kit
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • STYLEProjector
    • MANUFACTURERS PART NUMBERCMJ500R1
    • ACCESSORY TYPECeiling Kit
    • WEIGHT CAPACITY60 lbs
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed