Universal Vector Pro II Projector Mount - Silver
See all 35 items in product family

Universal Vector Pro II Projector Mount - Silver

Item #: WBB362753

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $189.00 Save up to 33%
Price: $ 126.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Universal Vector Pro II Projector Mount - Silver

The PJF2 provides a clean look with its NEW cable management capabilities. The included extension column connector incorporates internal cord management paths that keep unsightly cords concealed from view. The mount also features a ceiling plate, ball and socket design, multidirectional positioning (roll, pitch, and swivel) for proper image alignment and complete Armor Lock™ security at every connection point. This projector mount is perfect for use in classrooms, boardrooms, hotels, bars and restaurants or anywhere a projector needs to be mounted. The PJF2 can be flush mounted, mounted using 1-1/2" diameter extension column, mounted using 1/2" thread rod or wall mounted. Both universal and model specific PJF2 mounts include pre-assembled adapter plates to shorten installation time.

Product Specifications

    • WIDTH INCHES8-1/2 - 17-5/8
    • DEPTH INCHES8-1/2 - 17-5/8
    • HEIGHT INCHES4-1/4 - 7-3/4
    • COLOR FINISHSilver
    • DESCRIPTIONUniversal Projector Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • SWIVEL (DEGREES)360
    • TILT (DEGREES)15 / -15
    • ROTATION (DEGREES)15 / -15
    • STYLEProjector
    • WEIGHT CAPACITY50 lbs
    • MANUFACTURERS PART NUMBERPJF2-UNV-S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed