Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Belted Fan & Blower Motors (111)
Remove
Leeson M900599.00, Single Phase Motor .5/1/6HP, 1725/1140RPM.56, Dp, 60HZ, Cont, Auto, 1.25SF
Remove

      Items
Leeson M900599.00, Single  Phase  Motor .5/1/6HP, 1725/1140RPM.56, Dp, 60HZ, Cont, Auto, 1.25SF Leeson M900599.00, Single Phase Motor .5/1/6HP, 1725/1140RPM.56, Dp, 60HZ, Cont, Auto, 1.25SF


Leeson M900599.00, Single  Phase  Motor .5/1/6HP, 1725/1140RPM.56, Dp, 60HZ, Cont, Auto, 1.25SF
Leeson M900599.00, Single Phase Motor .5/1/6HP, 1725/1140RPM.56, Dp, 60HZ, Cont, Auto, 1.25SF
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587659
List Price $455.00    Save 42%
Price: $265.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Designed for use in residential and commercial fans and blowers where low starting torque is required. (Air conditioners, roof ventilators and exhaust fans.) Ball bearings. NEMA Service factors. Resilient "cradle" style base.

Product Specifications
BRAND Leeson
MOUNTING Resilient Base-Extended Studs
CONSTRUCTION Rolled Steel
FRAME 56
HORSEPOWER .5/1/6
AMBIENT TEMP C 40C
CATALOG NO. M900599.00
VOLTAGE 115
APPLICATIONS Swimming Pool Motors, Residential And Industrial Pumps
ENCLOSURE TYPE DP
RPM 1725/1140
PHASE 1
HERTZ 60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


US Motors 3615, Belted Fan & Blower, 1/6 HP, 1-Phase, 1725 RPM Motor

US Motors 3615, Belted Fan & Blower, 1/6 HP, 1-Phase, 1725 RPM Motor

From $65.95
More Info
Add to Cart
Leeson M900195.00, Single Phase Fan & Blower Motor 1/4HP, 1725RPM, 48, Dp, 60HZ, Cont, Auto, 1.35SF

Leeson M900195.00, Single Phase Fan & Blower Motor 1/4HP, 1725RPM, 48, Dp, 60HZ, Cont, Auto, 1.35SF

From $110.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)