Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors 6771, Evaporative Cooler, 3/4 HP, 1-Phase, 1725 RPM Motor
See all 13 items in product family

US Motors 6771, Evaporative Cooler, 3/4 HP, 1-Phase, 1725 RPM Motor

Item #: WBB468262

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $153.95 ea.
4+ $151.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
US Motors Evaporative Cooler, 3/4 HP, 1-Phase, 1725 RPM Motor
  • Evaporative Cooler
  • Split Phase
  • Open Dripproof (ODP)
  • 6.3 Dia.

Documents are in PDF format

Product Specifications

    • BRANDUS Motors
    • MOUNTINGHub
    • MOTOR RPM 60Hz1725
    • HERTZ (HZ)60
    • HORSEPOWER3/4
    • VOLTAGE230
    • RPM1725
    • LOCKED ROTOR TORQUE41.41 OZFT
    • INSULATION CLASSB
    • PHASE1
    • BREAK DOWN TORQUE86.48 OZFT
    • SERVICE FACTOR1
    • LOCKED ROTOR AMPS28.33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!