Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors 2135, Unit Bearing Fan, Shaded Pole, Enclosed Motor, 50W, 1-Phase, 1550 RPM
See all 26 items in product family

US Motors 2135, Unit Bearing Fan, Shaded Pole, Enclosed Motor, 50W, 1-Phase, 1550 RPM

Item #: WBB465811

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $115.95 ea.
4+ $114.95 ea.
Product Information
Customer Review
Product Q&A
Unit Bearing Fan, Shaded Pole, Enclosed Motor, 50W, 1-Phase, 1550 RPM, 2135

Constructed of a cast iron housing for long lasting durability. Counter Clockwise with Lead End. Hertz is 60. Voltage is 230. Additional quantities also available.

Product Specifications

    • BRANDUS Motors
    • MOTOR RPM 60Hz1550
    • HERTZ (HZ)60
    • VOLTAGE230
    • WATTS50
    • PHASE1
    • RPM1550

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!