Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Angle Bracket Galvanized 3/8"
See all 6 items in product family

Angle Bracket Galvanized 3/8"

Item #: WBB359669

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 60 ($73.20)

Price: $1.22
Product Information
Customer Review
Product Q&A
ANGLE BRACKET GALV 3/8"

ANGLE BRACKET GALVANIZED- Designed for attaching hanger rod to the side of beams or walls.

Product Specifications

    • MATERIAL SIZE8ga
    • SIZE3/8 - 16
    • MAX REC LOAD LBS.300
    • DIMENSION B2-1/16
    • DIMENSION E1-1/2
    • WEIGHT EACH LBS.0.225
    • HOLE SIZE A7/16
    • DIMENSION C1-5/16
    • CONSTRUCTIONCarbon Steel - Galvanized
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed