Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Em-Lok Ips Galvanized 1"
See all 10 items in product family

Em-Lok Ips Galvanized 1"

Item #: WBB359766

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 186 ($74.40)

Price: $0.40
Product Information
Customer Review
Product Q&A
EM-LOK IPS GALV 1"

"EM-LOK" ADJUSTABLE SWIVEL RING HANGER - Designed for the suspension of non-insulated, stationary copper lines.

Product Specifications

    • MATERIAL SIZE18ga x 5/8
    • PIPE OD1.315
    • DIMENSION C3-1/4
    • DIMENSION B2-5/8
    • DIMENSION E1-3/4
    • PIPE SIZE INCHES1
    • DIMENSION G7/8
    • WEIGHT EACH LBS.0.08
    • DIMENSION F1-1/16
    • CONSTRUCTIONCarbon Steel - Galvanized
    • DIMENSION A3/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed