Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U-Bolt Standard W/Hex Nuts10"
See all 38 items in product family

U-Bolt Standard W/Hex Nuts10"

Item #: WBB359782

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($85.75)

Price: $12.25
Product Information
Customer Review
Product Q&A
U-BOLT STD W/HN 10"

STANDARD U-BOLT WITH 4 HEX NUTS - Designed for support or guide of heavy loads.

Product Specifications

    • DIMENSION T4
    • PIPE OD10.75
    • WEIGHT EACH LBS.3.94
    • PIPE SIZE INCHES10
    • DIMENSION A3/4 - 10
    • MAX REC LOAD LBS.5420
    • CONSTRUCTIONCarbon Steel
    • DIMENSION C11-5/8
    • DIMENSION B8-3/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed