Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strut 1 5/8X1 5/8X10 Slot S/S
See all 8 items in product family

Strut 1 5/8X1 5/8X10 Slot S/S

Item #: WBB359509

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 193.95
Product Information
Customer Review
Product Q&A
STRUT 1 5/8X1 5/8X10 SLOT S/S

1-5/8 X 1-5/8 - 12 GAUGE STRUT - SLOTTED

Product Specifications

    • MATERIALStainless Steel
    • WEIGHT PER FOOT LBS.1.85

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed