Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant GFC2TRIA 15A 125V GFCI Port Tri Auto 2'

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Bryant GFC2TRIA 15A 125V GFCI Port Tri Auto 2'

Item #: WBB642886

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
Hubbell-Bryant Commercial Grade, Portable Ground Fault complies with UL 943, OSHA and NEC standards for portable GFCI.

Features & Benefits: Automatic or manual (safe-start) reset types. Meets OSHA requirements for open neautral relay protection. Raintight NEMA 3R Rated (Indoor & Outdoor). LED indicator for power and fault status. Recessed actuating buttons for reducing damage and accidental operation. GFCI plug is field wireable. Multi-sized cord strain reliefs (#12, #14, #16 and #18 gauge cord). Housing is high impact thermoplastic. Equipment integrated O.E.M. configurations available. 15A, 125V. UL 943 listed assemblies with load side connectors provided. O.E.M., MRO, Commercial.

Target Applications
Cutting Equipment, Power Generators, Vending Equipment, Industrial Maintenance Equipment, Submersible Pumps, Garages, Outdoor Power Equipment, Portable Power Tools, Manufacturing Assembly.

Code Considerations
Construction Sites (NEC 527.6)
Fountain & Water Displays (NEC 680.5)
Spas & Hot Tubs (NEC 680.5)
Confined Space (OSHA 29 CFR 1926.404 (b)(1)(ii) OSHA 29CFR 1926.405 (a)(2)(ii)(G)
Outdoor Signage (NEC 600.10)
Marinas & Boatyards (NEC 555.19)
Commercial Garages (NEC 511.12)

Product Specifications

    • TRIP TIME.025 sec. nominal
    • CSA LISTINGSYes
    • VOLTAGE125
    • CORD TYPE#14 AWG SJTW-A (UL); SJTW (CSA)
    • POLES AND WIRES2 Pole, 3 Wire
    • OVERLOAD CURRENT90 Amps @ 125VAC
    • AMPERAGE15
    • VISUAL FAULT INDICATION LIGHT ONLED indicates fault
    • BRANDBryant
    • MEETS CEC REQUIREMENTSYes
    • Hz60 Hz
    • CODESMeets all NEC
    • MANUFACTURERS PART NUMBERGFC2TRIA
    • COLORBlack/Yellow
    • MAXIMUM INTERRUPTING CAPACITY2,000 Amps
    • UL LISTINGSYes
    • HOUSINGHigh-impact;UV stabilized PVC
    • MEETS UL943 CLASS AYes
    • WEIGHT1.1
    • TYPECord Set
    • TRIP LEVEL4 to 6 mA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!