Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant GF82BKTR Hospital Grade Tamper and Weather Resistant GFCI, 15A, 125V AC, Black
See all 18 items in product family

Bryant GF82BKTR Hospital Grade Tamper and Weather Resistant GFCI, 15A, 125V AC, Black

Item #: WBB214766

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Construction:
  • Base Material: Impact Resistant Thermoplastic
  • Line Contacts: Brass
  • Mounting Yoke: Steel
  • Terminal Screws: Brass
  • Grounding Screws: Green Hex
  • Mounting Screw: Steel
  • Cover (Housing): Impact Resistant Thermoplastic
  • Back Wire Clamp: Brass
  • Test Reset Buttons: Polycarbonate
Technical Specs:
  • Trip Level: 4-6mA
  • Trip Time: 025 Seconds Nominal
  • Frequency: 60Hz
  • Voltage Range: 120V AC +10% - 15%
  • Flammibility: UL 94 V0
  • Operating Temperature: -35 deg C to 66 deg C
Standards:
  • NEMA#: 5-15R
  • UL Certification: UL Listed E-41978
  • CSA Certification: CSA File LR24886
  • Complies With: NEC, CEC & OSHA

Product Specifications

    • TYPETamper
    • GRADEHospital
    • TERMINAL ACCOMODATION-MAXIMUM#10 AWG
    • TERMINAL ACCOMODATION-MINIMUM#14 AWG
    • BRANDBryant
    • MANUFACTURERS PART NUMBERGF82BKTR
    • NEMA5-15R
    • POLES AND WIRES2 Pole, 3 Wire
    • COLORBlack
    • AMPERAGE15
    • VOLTAGE125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!