GFCI Devices
Availability
Grade
Brand
Voltage
For Use With
Type
Finish
Gauge
Height
Color
Price
Amperage
20 A
Amperage
15 A
Amperage
15 A
Leviton GFWT1-W 15A SmartlockPro Self-Test GFCI Duplex Receptacle, Weather & Tamper Resistant, White
Amperage
15 A
Color
White
NEMA
5-15R
Voltage
125 V
Leviton GFWT2-W 20A SmartlockPro Self-Test GFCI Duplex Receptacle, Weather & Tamper Resistant, White
Amperage
20 A
Color
White
NEMA
5-20R
Voltage
125 V
Amperage
20 A
Color
White
Leviton GFNT2-T 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, Light Almond
Amperage
20 A
Color
Brown
NEMA
5-20R
Voltage
125 V
Amperage
15 A
Leviton GFTR2-GY SmartlockPro Self-Test GFCI Receptacle, Tamper Resistant, 20A, Gray
Amperage
20 A
Color
Gray
NEMA
5-20R
Voltage
125 V
Leviton GFNT2-GY 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, Gray
Amperage
20 A
Color
Gray
NEMA
5-20R
Voltage
125 V
Amperage
15 A
Leviton GFNT2 Self-Test SmartlockPro Slim GFCI Non-TR Receptacle, LED Indicator, 20A, Brown
Amperage
20 A
Color
Brown
NEMA
5-20R
Voltage
125 V
Amperage
15 A
Leviton GFNT2-HGT 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, Light Almond
Amperage
20 A
Color
Brown
NEMA
5-20R
Voltage
125 V
Leviton GFNT1-HFG 15A, 125V, SmartlockPro Slim Self-Test GFCI Receptacle, Hospital Grade, Gray
Amperage
15 A
Color
Gray
NEMA
5-15R
Voltage
125 V
Color
Ivory
Leviton GFTR2-W SmartlockPro Self-Test GFCI Receptacle, Tamper Resistant, 20A, White
Amperage
20 A
Color
White
NEMA
5-20R
Voltage
125 V
Leviton GFTR2-E SmartlockPro Self-Test GFCI Receptacle, Tamper Resistant, 20A, Black
Amperage
20 A
Color
Black
NEMA
5-20R
Voltage
125 V
Leviton GFRBF-W SmartlockPro, Blank Face w/Indicator Light, 20A, Self Testing, White
Amperage
20 A
Color
White
NEMA
5-20
Voltage
125 V
Amperage
20 A
Color
White
Amperage
20 A
Color
White
Amperage
20 A
Color
Ivory
Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White
Amperage
20 A
Color
White
NEMA
5-20R
Voltage
125 V
Amperage
15 A
Amperage
20 A
Color
White
NEMA
5-20R
Voltage
125 V
Leviton GFNT1-W 15A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White
Amperage
15 A
Color
White
NEMA
5-15R
Voltage
125 V
Amperage
15 A
Amperage
15 A