Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 118449, Bulkhead Recept, 1/2-20 Ser, Micro , Thread, Fixed Male PG9, M9, Cable P
See all 47 items in product family

Advance Controls 118449, Bulkhead Recept, 1/2-20 Ser, Micro , Thread, Fixed Male PG9, M9, Cable P

Item #: WBB713679

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.75
Product Information
Customer Review
Product Q&A
Bulkhead Receptacle, 1/2-20 Series, Micro Style, Threaded, Fixed Male (PG9), M9, Cable P

ACI Cords and Cable Connectors are designed for "Quick Connect" Sensors and other modular Wired applications.

Product Specifications

    • PIN NUMBER--
    • ILLUMINATION LEDNo LED
    • SHAFT DIAMETER--
    • MANUFACTURERS PART NUMBER118449
    • WIRING STYLEMicro
    • PIN DIAGRAMM9
    • TYPEMale Fixed
    • WEIGHT0.1
    • SERIES1/2-20
    • CABLE LENGTH (METERS)0.5
    • CABLE GROUPP
    • BRANDAdvanced Controls

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!