Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 118465, Bulkhead Recept,M12 Ser,Micro DC, Thread, Str Male, Rotatable, Pin M1,Cbl B
See all 47 items in product family

Advance Controls 118465, Bulkhead Recept,M12 Ser,Micro DC, Thread, Str Male, Rotatable, Pin M1,Cbl B

Item #: WBB713557

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $18.00
Product Information
Customer Review
Product Q&A
Bulkhead Receptacle, M12 Series, Micro Style DC, Threaded, Straight Male, Rotatable, Pin M1, Cable B

ACI Cords and Cable Connectors are designed for "Quick Connect" Sensors and other modular Wired applications.

Product Specifications

    • PIN NUMBER--
    • SHAFT DIAMETER--
    • WEIGHT0.1
    • CABLE LENGTH (METERS)0.5
    • MANUFACTURERS PART NUMBER118465
    • SERIESU
    • CABLE GROUPB
    • PIN DIAGRAMM1
    • WIRING STYLEMicro DC
    • ILLUMINATION LEDNo LED
    • TYPEStraight Male Rotatable
    • BRANDAdvanced Controls

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:62