Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 118527, Bulkhead Recept, M12 Ser, Micro  AC, Thread, Fixed Female PG9, 0.5M, Pin F6
See all 47 items in product family

Advance Controls 118527, Bulkhead Recept, M12 Ser, Micro AC, Thread, Fixed Female PG9, 0.5M, Pin F6

Item #: WBB713797

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.75
Product Information
Customer Review
Product Q&A
Bulkhead Receptacles, M12 Series, Micro Style AC, Threaded, Fixed Female (PG9), 0.5M, Pin F6

ACI Cords and Cable Connectors are designed for "Quick Connect" Sensors and other modular Wired applications.

Product Specifications

    • PIN NUMBER--
    • SERIESM12
    • ILLUMINATION LEDNo LED
    • CABLE LENGTH (METERS)0.5
    • MANUFACTURERS PART NUMBER118527
    • WIRING STYLEMicro AC
    • CABLE GROUPI
    • WEIGHT0.1
    • TYPEFixed Female
    • SHAFT DIAMETER--
    • PIN DIAGRAMF6
    • BRANDAdvanced Controls

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!