Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 118526, Bulkhead Recepts, M12 Ser, Micro  AC, Thread, Fixed Male PG9, 0.5M, Pin M5
See all 47 items in product family

Advance Controls 118526, Bulkhead Recepts, M12 Ser, Micro AC, Thread, Fixed Male PG9, 0.5M, Pin M5

Item #: WBB713680

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.75
Product Information
Customer Review
Product Q&A
Bulkhead Receptacles, M12 Series, Micro Style AC, Threaded, Fixed Male (PG9), 0.5M, Pin M5

ACI Cords and Cable Connectors are designed for "Quick Connect" Sensors and other modular Wired applications.

Product Specifications

    • ILLUMINATION LEDNo LED
    • MANUFACTURERS PART NUMBER118526
    • WIRING STYLEMicro AC
    • BRANDAdvanced Controls
    • TYPEFixed Male (PG9)
    • SHAFT DIAMETER--
    • SERIESM12
    • PIN NUMBER--
    • PIN DIAGRAMM5
    • CABLE GROUPH
    • CABLE LENGTH (METERS)0.5
    • WEIGHT0.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:24