Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant GFCI615 CIRCUIT WATCH Ground Fault Devices, 15A, 125V AC, Yellow/Black, 6 Feet
See all 17 items in product family

Bryant GFCI615 CIRCUIT WATCH Ground Fault Devices, 15A, 125V AC, Yellow/Black, 6 Feet

Item #: WBB214785

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $54.95
Product Information
Customer Review
Product Q&A
Construction:
  • Base Material: PVC
  • Cover (Housing): PVC
Technical Specs:
  • Trip Level: 4-6mA
  • Trip Time: 025 Seconds Nominal
  • Frequency: 60Hz
  • Voltage Range: 102-132V AC
  • Flammibility: UL 94 V0
  • Operating Temperature: -35 deg C to 66 deg C
Standards:
  • NEMA#: 5-15R
  • UL Certification: UL Listed, File E57705, Guide #KCXS
  • CSA Certification: Class 1451- File #LR65058
  • Complies With: UL 943

Product Specifications

    • VOLTAGE125
    • AMPERAGE15
    • POLES AND WIRES2 Pole, 3 Wire
    • TYPEIn-Line Cord Set
    • BRANDBryant
    • MANUFACTURERS PART NUMBERGFCI615
    • COLORBlack/Yellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:26