Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 38 items in product family

Leviton 7590-T 20a Smartlockpro Gfci Duplex Recpt, No Indicator Light, Lt Almond - Min Qty 10

Item #: WBB392214

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($147.50)

List Price: $17.75 Save: up to 17%
Price: $14.75
Product Information
Product Q&A
Leviton 7590-T SmartLockPRO Blank Face GFCI, with Dual Function Indicator Light

SmartLockPRO Blank Face GFCI, 20A-120V 1.0 Hp at 120 Volt AC Switch Rating, with Dual Function Indicator Light, Buttons Match Face, Light Almond
  • SmartLock Pro
  • Buttons Match Face Color
  • Function Indicator Light

Product Specifications

  • NEMA5-20R
  • MANUFACTURERS PART NUMBER7590-T
  • BRANDLeviton
  • TYPEDuplex
  • GRADECommercial
  • VOLTAGE125
  • COLORLight Almond
  • AMPERAGE20
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.