Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 7599-Mw 15a Smartlockpro Gfci Duplex Recpt, Monochromatic, White - Min Qty 11
See all 38 items in product family

Leviton 7599-Mw 15a Smartlockpro Gfci Duplex Recpt, Monochromatic, White - Min Qty 11

Item #: WBB392241

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($148.50)

List Price: $16.75 Save: up to 19%
Price: $13.50
Product Information
Product Q&A
Leviton 7599-MW 15 Amp 125 V at Receptacle, 20 Amp 125V Feed through

15 Amp-125 Volt @ Receptacle , 20 Amp-125 Volt Feed-Through. SmartLock Pro GFCI Monochromatic Receptacle, phase 7 design name 5-15R. Midway wallplate and screws included, back and side wired, less grounding clip. White
  • Automatically test the GFCI every time the RESET button is pushed in
  • By blocking reset of the GFCI if protection has been compromised, SmartLockPRO reduces the possibility of end-users incorrectly assuming that a reset GFCI outlet is providing ground fault protection when it actually is not
  • A line-load reversal diagnostic feature is provided which prevents the GFCI from being reset and stops power from being fed to the GFCI receptacle face or through to downstream devices
  • The trip latch mechanism in SmartLockPRO GFCIs is a one piece 'T' design for efficient operation
  • There are 4 sets of contacts for load terminals and face

Product Specifications

    • MANUFACTURERS PART NUMBER7599-MW
    • NEMA5-15R
    • COLORWhite
    • VOLTAGE125
    • AMPERAGE15
    • GRADECommercial
    • BRANDLeviton
    • TYPEDuplex
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.