Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 7899-Fw 20a, 125v, Smartlockpro Duplex Recpt, Gfci, White - Min Qty 8
See all 38 items in product family

Leviton 7899-Fw 20a, 125v, Smartlockpro Duplex Recpt, Gfci, White - Min Qty 8

Item #: WBB392254

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($160.00)

List Price: $24.75 Save: up to 19%
Price: $20.00
Product Information
Product Q&A
Leviton 7899-FW 20-Amp, 125-Volt, Smart lock Pro Duplex Receptacle, GFCI

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, SmartLock Pro Duplex Receptacle, Straight Blade, GFCI, Monochromatic, w/ Indicator Light, Back and Side Wired w/ 20A Feed Thru, Steel Strap, NAFTA compliant, WHITE
  • 15 and 20 Amp Duplex Configurations
  • Back and Side Wired
  • Power/Diagnostic Indicator, Green LED Indicates Power and Confirms Proper Wiring Status
  • Prevents Reset if Protective Function is Compromised
  • Resistant to Surge Currents, Noise and Corrosion per UL requirements

Product Specifications

    • NEMA5-20R
    • MANUFACTURERS PART NUMBER7899-FW
    • BRANDLeviton
    • TYPEDuplex
    • GRADEHospital
    • AMPERAGE20
    • VOLTAGE125
    • COLORWhite
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.