Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SAB34A Conduit Adapter, 3/4", Aluminum
See all 12 items in product family

Bryant SAB34A Conduit Adapter, 3/4", Aluminum

Item #: WBB216156

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 38.95
Product Information
Customer Review
Product Q&A
Bryant® Power Interrupting Locking Devices

Devices are suitable as a Disconnecting Means Under Full-rated Load. Spring-Loaded safety Shutter Snuffs Out Arcs. Internal Cord Grip Dust Seal Helps Prevent Dust and Particles From Entering the Wiring Chamber. For Use With Plug and Connector with 3/4"(19.1) Conduit.

Product Specifications

    • MADE IN THE U.S.A.Yes
    • BRANDBryant
    • TERMINAL ACCOMODATIONS-MINIMUM --
    • AMPERAGE--
    • POLES AND WIRES --
    • TERMINAL ACCOMODATIONS-MAXIMUM --
    • MANUFACTURERS PART NUMBERSAB34A

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result