Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 70615NC TECHSPEC® Connector, L6-15, 15A, 250V, Black/White
See all 105 items in product family

Bryant 70615NC TECHSPEC® Connector, L6-15, 15A, 250V, Black/White

Item #: WBB216197

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.00
Product Information
Customer Review
Product Q&A
Accessories
Construction:
  • Terminal Screws: #10-32 Brass
  • Cord Grip Assembly: Impact Modified Nylon
  • Terminal Cover: Clear Polycarbonate
  • Face Terminal Assembly: Impact Modified Nylon
  • Cover housing: Super Tough Nylon
  • Connector Contacts: High Performance Copper Alloy
  • Terminal Clamp Nut: Zinc-Plated Steel
  • Assembly Screws: Zinc-Plated Steel
Technical Specs:
  • Dielectric Voltage: Withstands 3500V per UL498
  • Maximum working Voltage: 600V AC or 250V DC
  • Current Interupting: Certified for current interrupting at full rated current
  • Temperature rise: Maximum 30 deg C temperature rise at full rated current after 50 cycles of overload at 150% rated current for either AC or DC applications per UL498
  • Terminal Identification: (X, Y Z Brass Hot) (G, Green, Grounding) (W, Silver, Neutral)
  • Cord Accomodation: Round portable service cords in accordance with device ratings as defined in UL Standard 62, CSA C222 No 49
  • Cord Grip Range: 3 Wire: 300"-950" (762-2413), 4 and 5 Wire: 465"-1115" (1181-2921)
  • Flammability: HB or better per UL94 or CSA 222
  • Configuration Type: L6-15
  • Operating Temperatures: Maximum continuous 60 deg C, minimum -40 deg C without impact
Standards:
  • UL Standards: UL Listed to Standard 498 (Attachment Plug and Receptacles)
  • UL Listing File: UL Listed File #E1381- Guide #AXUT
  • Federal Specifications: Federal Specifications WC596 (where applicable)
  • Complies With: Complies with NEMA Standards WD-1, WD-6 and UL 498
  • Overseas Approval: NOM, CE
  • CSA Standard: Certified to CSA Standard C222 No42M1984 (General Use Receptacles) and C222 No 1822M1987 (Industrial Locking Type, Special Use Attachment Plugs, Receptacles and Connectors) where applicable
  • CSA Certification File: CSA Certified File #LR16215- Guide #20T2

Product Specifications

    • BRANDBryant
    • TYPEConnector
    • TERMINAL ACCOMODATIONS-MINIMUM#18 Flexible Cord
    • MANUFACTURERS PART NUMBER70615NC
    • TERMINAL ACCOMODATIONS-MAXIMUM#8 Flexible Cord
    • POLES AND WIRES2 Pole, 3 Wire
    • VOLTAGE250
    • AMPERAGE15
    • COLORBlack/White
    • NEMAL6-15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!