Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 7580DR TECHSPEC® Duplex RCPT, 3P3W, 15A125/10A250V, Multi, Black
See all 32 items in product family

Bryant 7580DR TECHSPEC® Duplex RCPT, 3P3W, 15A125/10A250V, Multi, Black

Item #: WBB216083

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $29.95
Product Information
Customer Review
Product Q&A
Construction:
  • Base Material: Reinforced Thermoplastic Polyester
  • Face Material: Nylon
  • Terminal Screws: #10 Bronze
  • Terminal Clamp: 040" (10) Copper Alloy
  • Terminals 040" (10) Copper Alloy
  • Ground Contact: 040" (10) Copper Alloy
  • Ground Shunt: 015" (3) Copper Alloy
  • Mounting Strap: 050" (13) Steel (Nickel-Plated)
  • Self Ground Clip: Stainless Steel
  • Mounting Screw: Plated Steel
  • Back Plate: 040" (10) Plated Copper Alloy
Technical Specs:
  • Dielectric Voltage: Withstands 3500V per UL498
  • Maximum working Voltage: 600V AC or 250V DC
  • Current Interupting: Certified for current interrupting at full rated current
  • Temperature rise: Maximum 30 deg C temperature rise at full rated current after 50 cycles of overload at 150% rated current for either AC or DC applications per UL498
  • Terminal Identification: (X, Y Z Brass Hot) (G, Green, Grounding) (W, Silver, Neutral)
  • Flammability: UL 94 V2 Minimum
  • Operating Temperatures: -40 deg C to 85 deg C (continuous w/o impact)
Standards:
  • UL Standards: UL Listed to Standard 498 (Attachment Plug and Receptacles)
  • UL Listing File: Ul Listed File #E2258- Guide #RTRT
  • Federal Specifications: Federal Specifications WC596 (where applicable)
  • Complies With: Complies with NEMA Standards WD-1, WD-6 and UL 498
  • Overseas Approval: NOM, CE
  • CSA Standard: Certified to CSA Standard C222 No42M1984 (General Use Receptacles) and C222 No 1822M1987 (Industrial Locking Type, Special Use Attachment Plugs, Receptacles and Connectors) where applicable
  • CSA Certification File: CSA Certified File #LR16215- Guide #365-E-1

Product Specifications

    • VOLTAGE125/250
    • AMPERAGE10/15
    • TERMINAL ACCOMODATIONS-MAXIMUM#8 Solid/Stranded
    • TERMINAL ACCOMODATIONS-MINIMUM#14 Solid/Stranded
    • NEMAML-3
    • MADE IN THE U.S.A.Yes
    • TYPEDuplex Receptacle
    • BRANDBryant
    • COLORBlack
    • MANUFACTURERS PART NUMBER7580DR
    • POLES AND WIRES3 Pole, 3 Wire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:62