Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Locking Devices (426)
Remove
Bryant 70620NPCR TECHSPEC® Plug, L6-20, 20A, 250V, Yellow/White
Remove

      Items
Bryant 70620NPCR TECHSPEC® Plug, L6-20, 20A, 250V, Yellow/White Bryant 70620NPCR TECHSPEC® Plug, L6-20, 20A, 250V, Yellow/White


Bryant 70620NPCR TECHSPEC® Plug, L6-20, 20A, 250V, Yellow/White
Bryant 70620NPCR TECHSPEC® Plug, L6-20, 20A, 250V, Yellow/White
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB215943
Price: $16.75

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Technical Specs:
  • Configuration Type: L6-20
Standards:
  • Overseas Approval: NOM, CE
Product Specifications
COLOR Yellow/White
POLES AND WIRES 2 Pole, 3 Wire
AMPERAGE 20A
VOLTAGE 250V
MADE IN THE U.S.A. Yes
TERMINAL ACCOMODATIONS-MAXIMUM #8 AWG Solid or Stranded
TERMINAL ACCOMODATIONS-MINIMUM #14 AWG Solid or Stranded
BRAND Bryant
DEVICE TYPE Plug
MANUFACTURERS PART NUMBER 70620NPCR
NEMA L6-20


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Bryant PC23W43 Plug and Connector Strain Relief Grips, Size 2 Dev, 0.41

Bryant PC23W43 Plug and Connector Strain Relief Grips, Size 2 Dev, 0.41

From $29.95
select
Qty: Add to Cart
Bryant PC23W54 Plug and Connector Strain Relief Grips, Size 2 Dev, 0.68

Bryant PC23W54 Plug and Connector Strain Relief Grips, Size 2 Dev, 0.68

From $30.95
select
Qty: Add to Cart
Bryant PC23W73 Plug and Connector Strain Relief Grips, Size 2 Dev, 0.78

Bryant PC23W73 Plug and Connector Strain Relief Grips, Size 2 Dev, 0.78

From $31.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)