Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 3052BRY Outlet Box Plate, 1.39 Opening
See all 10 items in product family

Bryant 3052BRY Outlet Box Plate, 1.39 Opening

Item #: WBB599465

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.40
Product Information
Customer Review
Product Q&A
Outlet Box Plate, 1.39 Opening

Features:

  • Impact resistant PBT housing with stainless steel hardware
  • Weather resistant elastomeric seal
  • Large wiring chambers for easy termination
  • Mounts to FS and FD boxes Straight Blade Device

Product Specifications

    • FLAMMABILITYUL94V2
    • MANUFACTURERS PART NUMBER3052BRY
    • COLORYellow
    • MOUNTING PLATENYLON, GRAY
    • MOISTURE RESISTANCENEMA 1
    • MADE IN THE U.S.A.Yes
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!