Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 3000BRY Port Pendant For 2 Dup Receptacle
See all 11 items in product family

Bryant 3000BRY Port Pendant For 2 Dup Receptacle

Item #: WBB599474

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $50.95
Product Information
Customer Review
Product Q&A
Port Pendant For 2 Dup Receptacle

Features:

  • Impact resistant PBT housing with stainless steel hardware
  • Weather resistant elastomeric seal
  • Large wiring chambers for easy termination
  • Mounts to FS and FD boxes Straight Blade Device

Product Specifications

    • FERRULEPOLYPROPYLENE, NATURAL
    • MANUFACTURERS PART NUMBER3000BRY
    • GROMMETTHERMOPLASTIC ELASTOMER
    • STRAIN RELIEF WIREBRASS
    • BOX ENCLOSURETHERMOPLASTIC ELASTOMER, YELLOW
    • FLAMMABILITYUL94V0
    • COLORYellow
    • BRANDBryant
    • MADE IN THE U.S.A.Yes
    • STRAIN RELIEF NUTPBT THERMOPLASTIC, GRAY
    • MOUNTING PLATENYLON, GRAY
    • MOISTURE RESISTANCENEMA 1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:21