Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 15W49BRY Watertight Connector. NEMA 6-15R, 15A/250V
See all 25 items in product family

Bryant 15W49BRY Watertight Connector. NEMA 6-15R, 15A/250V

Item #: WPB599479

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $30.95
Product Information
Product Q&A
Watertight Connector. NEMA 6-15R, 15A/250V

Features:

  • Double insulated elastomeric cover and thermoplastic bodyfor extra safety and water resistance
  • Ergonomic industrial grip
  • Easy-clean body styling
  • Closure cap seals out water and dirt when not in use
  • NEMA 4, 4X, 6 and 6P Rated
  • IP65, IP66, IP67

Product Specifications

  • AMPERAGE15
  • MADE IN THE U.S.A.Yes
  • COLORYellow
  • NEMA6-15
  • MANUFACTURERS PART NUMBER15W49BRY
  • BRANDHubbell-Bryant
  • TYPEConnector
  • FLAMMABILITYUL94HB (WIRING DEVICE HOUSINGS & UL94VO WIRING DEVICE INTERIORS
  • LISTINGSMeets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
  • UL LISTINGSUL498
  • CSA LISTINGSCSA C22.2 No. 42
  • MOISTURE RESISTANCENEMA 4,4X,12,6,6P; IP65,IP66, IP67
  • TERMINAL RETAINERPOLYCARBONATE, CLEAR
  • TERMINAL SCREWS#8-32 STEEL, CHROMATE
  • CORD & TERMINAL ACCODATIONSTYPES S,SO,ST,SJ,SJO,SJT,183 to 12/3 - .300 min to .625 in. max. (7.6 to 15.9 mm
  • HOUSINGTHERMOPLASTIC ELASTOMER
  • HOUSING INSERTPOLYPROPYLENE
  • STRAIN RELIEF NUTPBT THERMOPLASTIC, GRAY
  • DRIVE SCREWSSTEEL, CHROMATE
  • BLADES/CONTACTSBRASS, NICKEL
  • BLADE/CONTACT CARRIERPBT THERMOPLASTIC, YELLOW
  • GROMMETTHERMOPLASTIC ELASTOMER
  • FERRULEPOLYPROPYLENE, NATURAL
  • BODY HOLDING SCREWSSTAINLESS STEEL SCREWS
  • CURRENT INTERRUPTINGRATED FOR CURRENT INTERRUPTION PER UL498
  • TEMPERATURE RISE30 DEG C PER UL498 @ RATED CURRENT
  • OPERATING TEMPERATURES-40 DEG C (without impact) to +60 DEG C continuous
  • TERMINAL IDENTIFICATIONGROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)
  • VOLTAGE250
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.