Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 15W48BRY Watertight Connector. NEMA 6-20R, 20A/250V
See all 24 items in product family

Bryant 15W48BRY Watertight Connector. NEMA 6-20R, 20A/250V

Item #: WBB599478

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95
Product Information
Customer Review
Product Q&A
Watertight Connector. NEMA 6-20R, 20A/250V

Features:

  • Double insulated elastomeric cover and thermoplastic bodyfor extra safety and water resistance
  • Ergonomic industrial grip
  • Easy-clean body styling
  • Closure cap seals out water and dirt when not in use
  • NEMA 4, 4X, 6 and 6P Rated
  • IP65, IP66, IP67

Product Specifications

    • AMPERAGE20
    • BLADE/CONTACT CARRIERPBT THERMOPLASTIC, YELLOW
    • MADE IN THE U.S.A.Yes
    • TERMINAL RETAINERPOLYCARBONATE, CLEAR
    • HOUSING INSERTPOLYPROPYLENE
    • FERRULEPOLYPROPYLENE, NATURAL
    • CURRENT INTERRUPTINGRATED FOR CURRENT INTERRUPTION PER UL498
    • OPERATING TEMPERATURES-40 DEG C (without impact) to +60 DEG C continuous
    • BODY HOLDING SCREWSSTAINLESS STEEL SCREWS
    • DRIVE SCREWSSTEEL, CHROMATE
    • HOUSINGTHERMOPLASTIC ELASTOMER
    • GROMMETTHERMOPLASTIC ELASTOMER
    • BLADES/CONTACTSBRASS, NICKEL
    • CORD & TERMINAL ACCODATIONSTYPES S,SO,ST,SJ,SJO,SJT,183 to 12/3 - .300 min to .625 in. max. (7.6 to 15.9 mm
    • UL LISTINGSUL498
    • CSA LISTINGSCSA C22.2 No. 42
    • FLAMMABILITYUL94HB (WIRING DEVICE HOUSINGS & UL94VO WIRING DEVICE INTERIORS
    • COLORYellow
    • NEMA6-20
    • TERMINAL SCREWS#8-32 STEEL, CHROMATE
    • MANUFACTURERS PART NUMBER15W48BRY
    • TERMINAL IDENTIFICATIONGROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)
    • BRANDBryant
    • VOLTAGE250
    • TEMPERATURE RISE30 DEG C PER UL498 @ RATED CURRENT
    • LISTINGSMeets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
    • MOISTURE RESISTANCENEMA 4,4X,12,6,6P; IP65,IP66, IP67
    • STRAIN RELIEF NUTPBT THERMOPLASTIC, GRAY
    • TYPEConnector

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:60