Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 27W74BRY Watertight Connector, NEMA L14-20,20A/125/250V
See all 24 items in product family

Bryant 27W74BRY Watertight Connector, NEMA L14-20,20A/125/250V

Item #: WBB599489

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $51.95
Product Information
Customer Review
Product Q&A
Watertight Connector, NEMA L14-20,20A/125/250V

Features:

  • Double insulated elastomeric cover and thermoplastic bodyfor extra safety and water resistance
  • Ergonomic industrial grip
  • Easy-clean body styling
  • Closure cap seals out water and dirt when not in use
  • NEMA 4, 4X, 6 and 6P Rated
  • IP65, IP66, IP71

Product Specifications

    • MADE IN THE U.S.A.Yes
    • TERMINAL RETAINERPOLYCARBONATE, CLEAR
    • HOUSING INSERTPOLYPROPYLENE
    • FERRULEPOLYPROPYLENE, NATURAL
    • CURRENT INTERRUPTINGRATED FOR CURRENT INTERRUPTION PER UL498
    • TEMPERATURE RISE30 DEG C PER UL498 @ RATED CURRENT
    • BODY HOLDING SCREWSSTAINLESS STEEL SCREWS
    • OPERATING TEMPERATURES-40 DEG C (without impact) to +60 DEG C continuous
    • DRIVE SCREWSSTEEL, CHROMATE
    • HOUSINGTHERMOPLASTIC ELASTOMER
    • GROMMETTHERMOPLASTIC ELASTOMER
    • BLADES/CONTACTSBRASS, NICKEL
    • UL LISTINGSUL498
    • CSA LISTINGSCSA C22.2 No. 42
    • FLAMMABILITYUL94HB (WIRING DEVICE HOUSINGS & UL94VO WIRING DEVICE INTERIORS
    • COLORYellow
    • TERMINAL SCREWS#8-32 STEEL, CHROMATE
    • VOLTAGE125/250
    • CORD & TERMINAL ACCODATIONS14/4 S to 10/4 S (.560" to .775") (14.2mm to 19.9mm)
    • TERMINAL IDENTIFICATIONGROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)
    • MANUFACTURERS PART NUMBER27W74BRY
    • BRANDBryant
    • NEMAL14-20
    • LISTINGSMeets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
    • STRAIN RELIEF NUTPBT THERMOPLASTIC, GRAY
    • MOISTURE RESISTANCENEMA 4,4X,12,6,6P; IP65,IP66, IP67
    • BLADE/CONTACT CARRIERPBT THERMOPLASTIC, YELLOW
    • AMPERAGE20
    • TYPEConnector

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:23