Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 27W47BRY Watertight Connector, NEMA L5-20R, 20A,125V
See all 24 items in product family

Bryant 27W47BRY Watertight Connector, NEMA L5-20R, 20A,125V

Item #: WBB599486

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Watertight Connector, NEMA L5-20R, 20A,125V

Features:

  • Double insulated elastomeric cover and thermoplastic bodyfor extra safety and water resistance
  • Ergonomic industrial grip
  • Easy-clean body styling
  • Closure cap seals out water and dirt when not in use
  • NEMA 4, 4X, 6 and 6P Rated
  • IP65, IP66, IP68

Product Specifications

    • AMPERAGE20
    • MADE IN THE U.S.A.Yes
    • COLORYellow
    • NEMAL5-20
    • MANUFACTURERS PART NUMBER27W47BRY
    • BRANDBryant
    • TYPEConnector
    • FLAMMABILITYUL94HB (WIRING DEVICE HOUSINGS & UL94VO WIRING DEVICE INTERIORS
    • LISTINGSMeets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
    • UL LISTINGSUL498
    • CSA LISTINGSCSA C22.2 No. 42
    • MOISTURE RESISTANCENEMA 4,4X,12,6,6P; IP65,IP66, IP67
    • TERMINAL RETAINERPOLYCARBONATE, CLEAR
    • TERMINAL SCREWS#8-32 STEEL, CHROMATE
    • CORD & TERMINAL ACCODATIONS12/3 SJ, 14/3 S to 10/3 S (.475" to .720") (14.2mm to 19.9mm)
    • HOUSINGTHERMOPLASTIC ELASTOMER
    • HOUSING INSERTPOLYPROPYLENE
    • STRAIN RELIEF NUTPBT THERMOPLASTIC, GRAY
    • DRIVE SCREWSSTEEL, CHROMATE
    • BLADES/CONTACTSBRASS, NICKEL
    • BLADE/CONTACT CARRIERPBT THERMOPLASTIC, YELLOW
    • GROMMETTHERMOPLASTIC ELASTOMER
    • FERRULEPOLYPROPYLENE, NATURAL
    • BODY HOLDING SCREWSSTAINLESS STEEL SCREWS
    • CURRENT INTERRUPTINGRATED FOR CURRENT INTERRUPTION PER UL498
    • TEMPERATURE RISE30 DEG C PER UL498 @ RATED CURRENT
    • TERMINAL IDENTIFICATIONGROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)
    • OPERATING TEMPERATURES-40 DEG C (without impact) to +60 DEG C continuous
    • VOLTAGE125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!