Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 29W47BRY Watertight Connector, NEMA L5-30R,30A/125V
See all 24 items in product family

Bryant 29W47BRY Watertight Connector, NEMA L5-30R,30A/125V

Item #: WBB599407

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $66.95
Product Information
Customer Review
Product Q&A
Watertight Connector, NEMA L5-30R,30A/125V

Features:

  • Double insulated elastomeric cover and thermoplastic bodyfor extra safety and water resistance
  • Ergonomic industrial grip
  • Easy-clean body styling
  • Closure cap seals out water and dirt when not in use
  • NEMA 4, 4X, 6 and 6P Rated
  • IP65, IP66, IP69

Product Specifications

    • LISTINGSMeets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
    • NEMAL15-30
    • STRAIN RELIEF NUTPBT THERMOPLASTIC, GRAY
    • BLADE/CONTACT CARRIERPBT THERMOPLASTIC, YELLOW
    • TERMINAL RETAINERPOLYCARBONATE, CLEAR
    • HOUSING INSERTPOLYPROPYLENE
    • FERRULEPOLYPROPYLENE, NATURAL
    • CURRENT INTERRUPTINGRATED FOR CURRENT INTERRUPTION PER UL498
    • BODY HOLDING SCREWSSTAINLESS STEEL SCREWS
    • TERMINAL SCREWS#8-32 STEEL, CHROMATE
    • OPERATING TEMPERATURES-40 DEG C (without impact) to +60 DEG C continuous
    • CORD & TERMINAL ACCODATIONS12/3 SJ, 14/3 S to 10/3 S (.475" to .720") (14.2mm to 19.9mm)
    • VOLTAGE125
    • MANUFACTURERS PART NUMBER29W47BRY
    • AMPERAGE30
    • TEMPERATURE RISE30 DEG C PER UL498 @ RATED CURRENT
    • BLADES/CONTACTSBRASS, NICKEL
    • DRIVE SCREWSSTEEL, CHROMATE
    • GROMMETTHERMOPLASTIC ELASTOMER
    • HOUSINGTHERMOPLASTIC ELASTOMER
    • UL LISTINGSUL498
    • FLAMMABILITYUL94HB (WIRING DEVICE HOUSINGS & UL94VO WIRING DEVICE INTERIORS
    • COLORYellow
    • MADE IN THE U.S.A.Yes
    • BRANDBryant
    • CSA LISTINGSCSA C22.2 No. 42
    • TYPEConnector
    • TERMINAL IDENTIFICATIONGROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)
    • MOISTURE RESISTANCENEMA 4,4X,12,6,6P; IP65,IP66, IP67

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!