Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 29W09BRY Watertight Connector / NON-NEMA /30A /120/208V / 3PH WYE
See all 24 items in product family

Bryant 29W09BRY Watertight Connector / NON-NEMA /30A /120/208V / 3PH WYE

Item #: WBB599493

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $52.95
Product Information
Customer Review
Product Q&A
Watertight Connector, NON-NEMA,30A,120/208V, 3PH WYE

Features:

  • Double insulated elastomeric cover and thermoplastic bodyfor extra safety and water resistance
  • Ergonomic industrial grip
  • Easy-clean body styling
  • Closure cap seals out water and dirt when not in use
  • NEMA 4, 4X, 6 and 6P Rated
  • IP65, IP66, IP68

Product Specifications

    • VOLTAGE120/208
    • CORD & TERMINAL ACCODATIONS12/4 S to 8/4 S, 6/4 MSHA (.640" to .930") (16.3mm to 23.6mm)
    • AMPERAGE30
    • TEMPERATURE RISE30 DEG C PER UL498 @ RATED CURRENT
    • BLADES/CONTACTSBRASS, NICKEL
    • BRANDBryant
    • CSA LISTINGSCSA C22.2 No. 42
    • TYPEConnector
    • TERMINAL IDENTIFICATIONGROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)
    • LISTINGSMeets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
    • MOISTURE RESISTANCENEMA 4,4X,12,6,6P; IP65,IP66, IP67
    • NEMANon-Nema
    • STRAIN RELIEF NUTPBT THERMOPLASTIC, GRAY
    • BLADE/CONTACT CARRIERPBT THERMOPLASTIC, YELLOW
    • TERMINAL RETAINERPOLYCARBONATE, CLEAR
    • HOUSING INSERTPOLYPROPYLENE
    • FERRULEPOLYPROPYLENE, NATURAL
    • CURRENT INTERRUPTINGRATED FOR CURRENT INTERRUPTION PER UL498
    • BODY HOLDING SCREWSSTAINLESS STEEL SCREWS
    • DRIVE SCREWSSTEEL, CHROMATE
    • GROMMETTHERMOPLASTIC ELASTOMER
    • HOUSINGTHERMOPLASTIC ELASTOMER
    • UL LISTINGSUL498
    • FLAMMABILITYUL94HB (WIRING DEVICE HOUSINGS & UL94VO WIRING DEVICE INTERIORS
    • COLORYellow
    • MADE IN THE U.S.A.Yes
    • TERMINAL SCREWS#8-32 STEEL, CHROMATE
    • OPERATING TEMPERATURES-40 DEG C (without impact) to +60 DEG C continuous
    • MANUFACTURERS PART NUMBER29W09BRY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:46