Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 14W47BRYBK Watertight Plug NEMA 5-15P, 15A/125V, BK
See all 24 items in product family

Bryant 14W47BRYBK Watertight Plug NEMA 5-15P, 15A/125V, BK

Item #: WBB599416

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.75
Product Information
Customer Review
Product Q&A
Watertight Plug NEMA 5-15P, 15A/125V, BLACK

Features:

  • Resists chemicals
  • Exclusive triple by-pass sealing system
  • Corrosion-resistant nickel plated blades and stainless steel captive assembly screws
  • NEMA 4, 4X, 6 and 6P Rated
  • IP65, IP66, IP67

Product Specifications

    • CSA LISTINGSCSA C22.2 No. 42
    • BRANDBryant
    • LISTINGSMeets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
    • MOISTURE RESISTANCENEMA 4,4X,12,6,6P; IP65,IP66, IP67
    • STRAIN RELIEF NUTPBT THERMOPLASTIC, GRAY
    • BLADE/CONTACT CARRIERPBT THERMOPLASTIC, YELLOW
    • TERMINAL RETAINERPOLYCARBONATE, CLEAR
    • HOUSING INSERTPOLYPROPYLENE
    • FERRULEPOLYPROPYLENE, NATURAL
    • TYPEPlug
    • CURRENT INTERRUPTINGRATED FOR CURRENT INTERRUPTION PER UL498
    • BODY HOLDING SCREWSSTAINLESS STEEL SCREWS
    • DRIVE SCREWSSTEEL, CHROMATE
    • GROMMETTHERMOPLASTIC ELASTOMER
    • HOUSINGTHERMOPLASTIC ELASTOMER
    • CORD & TERMINAL ACCODATIONSTYPES S,SO,ST,SJ,SJO,SJT,183 to 12/3 - .300 min to .625 in. max. (7.6 to 15.9 mm
    • UL LISTINGSUL498
    • FLAMMABILITYUL94HB (WIRING DEVICE HOUSINGS & UL94VO WIRING DEVICE INTERIORS
    • MADE IN THE U.S.A.Yes
    • TERMINAL SCREWS#8-32 STEEL, CHROMATE
    • OPERATING TEMPERATURES-40 DEG C (without impact) to +60 DEG C continuous
    • VOLTAGE125
    • MANUFACTURERS PART NUMBER14W47BRYBK
    • AMPERAGE15
    • TEMPERATURE RISE30 DEG C PER UL498 @ RATED CURRENT
    • NEMA5-15
    • BLADES/CONTACTSBRASS, NICKEL
    • COLORBlack
    • TERMINAL IDENTIFICATIONGROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.53.106:26