Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Locking Devices (426)
Remove
Bryant 28W74BRY Watertight Plug, NEMA L14-30, 30A/125/250V
Remove

      Items
Bryant 28W74BRY Watertight Plug, NEMA L14-30, 30A/125/250V Bryant 28W74BRY Watertight Plug, NEMA L14-30, 30A/125/250V


Bryant 28W74BRY Watertight Plug, NEMA L14-30, 30A/125/250V
Bryant 28W74BRY Watertight Plug, NEMA L14-30, 30A/125/250V
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB599435
Price: $60.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Watertight Plug, NEMA L14-30, 30A/125/250V

Features:

  • Resists chemicals
  • Exclusive triple by-pass sealing system
  • Corrosion-resistant nickel plated blades and stainless steel captive assembly screws
  • NEMA 4, 4X, 6 and 6P Rated
  • IP65, IP66, IP67
Product Specifications
VOLTAGE 125/250V
NEMA L14-30
MADE IN THE U.S.A. Yes
TERMINAL IDENTIFICATION GROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)
OPERATING TEMPERATURES -40 DEG C (without impact) to +60 DEG C continuous
TEMPERATURE RISE 30 DEG C PER UL498 @ RATED CURRENT
CURRENT INTERRUPTING RATED FOR CURRENT INTERRUPTION PER UL498
MAX WORKING VOLTAGE AS MARKED
BODY HOLDING SCREWS STAINLESS STEEL SCREWS
FERRULE POLYPROPYLENE, NATURAL
GROMMET THERMOPLASTIC ELASTOMER
BLADE/CONTACT CARRIER PBT THERMOPLASTIC, YELLOW
BLADES/CONTACTS BRASS, NICKEL
DIELECTRIC VOLTAGE 2500VAC IF RATED 300V OR LESS
DRIVE SCREWS STEEL, CHROMATE
STRAIN RELIEF NUT PBT THERMOPLASTIC, GRAY
HOUSING INSERT POLYPROPYLENE
HOUSING THERMOPLASTIC ELASTOMER
CORD & TERMINAL ACCODATIONS 12/4 S to 8/4 S, 6/4 MSHA (.640" to .930") (16.3mm to 23.6mm)
TERMINAL SCREWS #8-32 STEEL, CHROMATE
TERMINAL RETAINER POLYCARBONATE, CLEAR
MOISTURE RESISTANCE NEMA 4,4X,12,6,6P; IP65,IP66, IP67
CSA LISTINGS CSA C22.2 No. 42
UL LISTINGS UL498
LISTINGS Meets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
FLAMMABILITY UL94HB (WIRING DEVICE HOUSINGS & UL94VO WIRING DEVICE INTERIORS
BRAND Hubbell-Bryant
MANUFACTURERS PART NUMBER 28W74BRY
COLOR Yellow


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant 7468N TECHSPEC® Midget Locking, ML-1R, 15A, 125V, White

Bryant 7468N TECHSPEC® Midget Locking, ML-1R, 15A, 125V, White

From $12.75
More Info
Add to Cart
Bryant 7593NC Midget Locking Device Connector, ML-2R, 15A, 125V, Black/White

Bryant 7593NC Midget Locking Device Connector, ML-2R, 15A, 125V, Black/White

From $15.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)