Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 28W47BRY Watertight Plug NEMA L5-30P,30A/125V
See all 24 items in product family

Bryant 28W47BRY Watertight Plug NEMA L5-30P,30A/125V

Item #: WBB599432

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Watertight Plug NEMA L5-30P,30A/125V

Features:

  • Resists chemicals
  • Exclusive triple by-pass sealing system
  • Corrosion-resistant nickel plated blades and stainless steel captive assembly screws
  • NEMA 4, 4X, 6 and 6P Rated
  • IP65, IP66, IP67

Product Specifications

    • COLORYellow
    • MADE IN THE U.S.A.Yes
    • OPERATING TEMPERATURES-40 DEG C (without impact) to +60 DEG C continuous
    • TEMPERATURE RISE30 DEG C PER UL498 @ RATED CURRENT
    • CURRENT INTERRUPTINGRATED FOR CURRENT INTERRUPTION PER UL498
    • BODY HOLDING SCREWSSTAINLESS STEEL SCREWS
    • FERRULEPOLYPROPYLENE, NATURAL
    • GROMMETTHERMOPLASTIC ELASTOMER
    • BLADE/CONTACT CARRIERPBT THERMOPLASTIC, YELLOW
    • BLADES/CONTACTSBRASS, NICKEL
    • DRIVE SCREWSSTEEL, CHROMATE
    • STRAIN RELIEF NUTPBT THERMOPLASTIC, GRAY
    • HOUSING INSERTPOLYPROPYLENE
    • HOUSINGTHERMOPLASTIC ELASTOMER
    • CORD & TERMINAL ACCODATIONS12/3 SJ, 14/3 S to 10/3 S (.475" to .720") (14.2mm to 19.9mm)
    • TERMINAL SCREWS#8-32 STEEL, CHROMATE
    • TERMINAL RETAINERPOLYCARBONATE, CLEAR
    • MOISTURE RESISTANCENEMA 4,4X,12,6,6P; IP65,IP66, IP67
    • CSA LISTINGSCSA C22.2 No. 42
    • UL LISTINGSUL498
    • LISTINGSMeets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
    • FLAMMABILITYUL94HB (WIRING DEVICE HOUSINGS & UL94VO WIRING DEVICE INTERIORS
    • TYPEPlug
    • BRANDBryant
    • MANUFACTURERS PART NUMBER28W47BRY
    • VOLTAGE125
    • AMPERAGE30
    • NEMAL15-30
    • TERMINAL IDENTIFICATIONGROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!