Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 26W08BRY Watertight Plug, NON-NEMA,20A 125/250V
See all 24 items in product family

Bryant 26W08BRY Watertight Plug, NON-NEMA,20A 125/250V

Item #: WBB599422

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $26.95
Product Information
Customer Review
Product Q&A
Watertight Plug, NON-NEMA,20A 125/250V

Features:

  • Resists chemicals
  • Exclusive triple by-pass sealing system
  • Corrosion-resistant nickel plated blades and stainless steel captive assembly screws
  • NEMA 4, 4X, 6 and 6P Rated
  • IP65, IP66, IP67

Product Specifications

    • TYPEPlug
    • BLADE/CONTACT CARRIERPBT THERMOPLASTIC, YELLOW
    • MADE IN THE U.S.A.Yes
    • TERMINAL RETAINERPOLYCARBONATE, CLEAR
    • HOUSING INSERTPOLYPROPYLENE
    • FERRULEPOLYPROPYLENE, NATURAL
    • TEMPERATURE RISE30 DEG C PER UL498 @ RATED CURRENT
    • CURRENT INTERRUPTINGRATED FOR CURRENT INTERRUPTION PER UL498
    • BODY HOLDING SCREWSSTAINLESS STEEL SCREWS
    • OPERATING TEMPERATURES-40 DEG C (without impact) to +60 DEG C continuous
    • DRIVE SCREWSSTEEL, CHROMATE
    • HOUSINGTHERMOPLASTIC ELASTOMER
    • BLADES/CONTACTSBRASS, NICKEL
    • GROMMETTHERMOPLASTIC ELASTOMER
    • CSA LISTINGSCSA C22.2 No. 42
    • UL LISTINGSUL498
    • FLAMMABILITYUL94HB (WIRING DEVICE HOUSINGS & UL94VO WIRING DEVICE INTERIORS
    • COLORYellow
    • TERMINAL SCREWS#8-32 STEEL, CHROMATE
    • CORD & TERMINAL ACCODATIONS12/3 SJ, 14/3 S to 10/3 S (.475" to .720") (14.2mm to 19.9mm)
    • VOLTAGE125/250
    • MANUFACTURERS PART NUMBER26W08BRY
    • BRANDBryant
    • TERMINAL IDENTIFICATIONGROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)
    • LISTINGSMeets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
    • MOISTURE RESISTANCENEMA 4,4X,12,6,6P; IP65,IP66, IP67
    • NEMANon-Nema
    • STRAIN RELIEF NUTPBT THERMOPLASTIC, GRAY
    • AMPERAGE20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:66